Beli anti air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  2. Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Mulai

    Rp2.899.900

    Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Deskripsi:
    There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.
    atribut:
    • Griding 1 (S/Rz): 0.8
    • Griding 2 (S/Rz): 1.6
    • Griding 3 (S/Rz): 3.2
    • Rounding 1 (S/Rz): 1.6
    • Rounding 2 (S/Rz): 3.2
    • Rounding 3 (S/Rz): 6.3
    • Rounding 4 (S/Rz): 12.5
    • Rounding 5 (S/Rz): 18
    • Rounding 6 (S/Rz): 25
    • Rounding 7 (S/Rz): 35
    • Rounding 8 (S/Rz): 50
    • Rounding 9 (S/Rz): 100
  3. TRUSCO Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp3.099.900

    TRUSCO Work Platform (Tangga Pijakan Steger)
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.56
    • Top Platform Dimensions (mm): 600 x 400
  4. TEKIRO Copper Hammer (Martil / Palu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp869.900

    TEKIRO Copper Hammer (Martil / Palu)
    Deskripsi:
    Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copper
    atribut:
    • Material: Copper
  5. Landtek Surface Roughness Tester
    Mulai

    Rp23.999.900

    Landtek Surface Roughness Tester
    Deskripsi:
    Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
  6. TRUSCO Copper Hammer (Martil / Palu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp929.900

    TRUSCO Copper Hammer (Martil / Palu)
    atribut:
    • Handle Material: Hickory
    • Head Material: Copper and Brass
  7. Wipro Copper Hammer with PVC Handle (Martil / Palu)
    Mulai

    Rp1.199.900

  8. OH Copper Hammer (Palu Tembaga)
    27%
    Mulai

    Rp729.900

    OH Copper Hammer (Palu Tembaga)
    atribut:
    • Handle Material: Oak
    • Head Material: Copper and Brass
  9. TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp6.199.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Deskripsi:
    -The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a w
    atribut:
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
    • Top Board Height: 0.60 to 0.91m
  10. TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Mulai

    Rp4.299.900

    TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  11. ASIMETO Surface Roughness Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    ASIMETO Surface Roughness Standard
    Deskripsi:
    -Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcs
    atribut:
    • Size (inch): 7/8x3/8
    • Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Reaming (μinch): 8; 16; 32; 63
    • Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
    • Roughness Flat Mapping (micron): 0.05; 0.1
    • Roughness Flat Mapping (μinch): 2; 4
    • Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
    • Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
    • Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
  12. TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp3.799.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Deskripsi:
    -The top board width is 400mm and it has a wide sense of stability and it is excellent in usability.-It is an aluminum work platform for business use that withstands hard work.-Can be folded compactly and take up storage location.
    atribut:
    • Top Board Height: 0.56m
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
  13. KRISBOW Sledge Hammer Copper Long Handle (Martil / Palu Godam)
    Mulai

    Rp6.299.900

  14. Mitutoyo Surface Roughness Tester
    Mulai

    Rp149.999.900

    Mitutoyo Surface Roughness Tester
    Deskripsi:
    Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
    atribut:
    • UNSPSC: 41114508
    • Analysis Graph: BAC, ADC
    • Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
    • Case Type: Carrying Case
    • Compatible Data Output Cable: Mfr. No. 12BAA303
    • Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
    • Data Output Type: Cable
    • Detector Measuring Force (mN): 4
    • Digital Filter Type: Gaussian, 2CR75, PC75
    • Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
    • Display Screen Size (inch): 2.4
    • Display Type: LCD
    • Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
    • Includes Battery: No
    • Includes Case: Yes
    • Includes Printer: No
    • Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
    • Measuring Range (inch): 0.69
    • Measuring Range (mm) : 17.5
    • Number of Parameters Measured: 41
    • Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
    • Operating Position: Any Position
    • Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
    • Power Supply: Battery and AC Adapter
    • Probe Sensor Type: Differential Inductance
    • Probe Tip Radius (µm): 5
    • Product Type: Portable Surface Roughness Tester with External Display
  15. TRUSCO Handrail for Work Platform
    Mulai

    Rp1.899.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
Daftar Harga anti air Terbaru October 2026
Thor Copper Hammer (Martil / Palu Tembaga)Rp719.900
Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardRp2.899.900
TRUSCO Work Platform (Tangga Pijakan Steger)Rp3.099.900
HHH Packing Punch SetRp789.900
Insize Surface Roughness Specimen Set (Blok Ukur)Rp5.699.900
TEKIRO Copper Hammer (Martil / Palu)Rp869.900
Landtek Surface Roughness TesterRp23.999.900
TRUSCO Copper Hammer (Martil / Palu)Rp929.900
Wipro Copper Hammer with PVC Handle (Martil / Palu)Rp1.199.900
OH Copper Hammer (Palu Tembaga)Rp729.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)